
HAMMOND MANUFACTURING 12 inch x 12 inch Hammond Manufacturing 1481F Series Floor Stand Kit, Gray
Description
Floor stand kit constructed of steel with grey finish. Includes two mounting feet and hardware kit. Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1481F Series |
Item Name | Box Cover | Type | Floor Stand Kit |
Width | 305 mm | Depth | 203 mm |
Material | Metal | Color | Gray |
UPC | 623980438207 |
Packages
1 - UNIT - 1 |