Abbotsford
ham1418qr

HAMMOND MANUFACTURING 1418QR Hammond Manufacturing Wallmount Quick Release Clamp, Gray

Price $71.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418QR
Documents Documents

Description

Wallmount quick release clamp and entire assembly is 304 stainless steel. Provides fast access to conventional screw clamp type enclosures. Installs on clamp bracket in place of screw on 1418, 1418N4, 1447N4 and 1422N4 Series enclosures. Set of two.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418QR Series
Item Name Quick Release Clamp Type Wallmount Quick Release Clamp
Material 304 Stainless Steel Color/Finish Unfinished
Mounting Type Wall For Use With 1418, 1418N4, 1447N4 and 1422N4 Series Enclosures
Application Provides fast access to conventional screw clamp enclosures (e.g. Hammond 1414, 1422 and 1447 Series) UPC 623980410913

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok