![intwp1010mc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12409643.jpg?preset=medium)
INTERMATIC WP1010MC CVR WP 1G GRY 3 1/8inDEPTH W INSERTS
Description
WP1000MC Series heavy-duty die cast while-in-use cover is easy to install and shipped with a gasket, mounting screws, base cover assembly and patented inserts for severe applications, such as schools and commercial buildings. Complies with 2008 NEC Article 406.8(B)(1). Lockable hasp that accepts up to 0.280 inch (7.112 mm) diameter shank. Maximum cord size two 16 gauge or one 14 gauge.
Specifications
Brand Name | Intermatic | Item Name | Weatherproof In-Use Cover |
Type | Lockable, Heavy Duty While-In-Use | Length | 168 mm |
Width | 95 mm | Depth | 84 mm |
Material | Thermoplastic | Number of Gangs | 1 |
Color | Gray | Finish | Untreated |
Mounting Type | Screw/Vertical | Enclosure Type | NEMA 3R |
Includes | Hinged Lid | Standards | Complies with 2008 NEC Article 406.8(B)(1) |
Application | For Severe Applications, Such as Schools and Commercial Buildings | UPC | 078275051935 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |