Abbotsford
ibvccb

ABB CCB 1-Gang Weatherproof Receptacle Cover, Silver

Price $5.0705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CCB

Description

Single Gang Weatherproof Receptacle Cover, Material Pre-Galvanized Steel, Silver, Blank, Device Mount.

Specifications

Brand Name ABB Sub Brand Dry-Tite®, Red Dot®
Item Name Blank Cover Type Rectangular
Material Steel Color Silver
Finish Pre-Galvanized Mounting Type Device Mount, Screw
Includes Mounting Screws Standards UL File Number E28688
UPC 042269350106

Packages

1 - UNIT - 1 20 - UNIT = (20) 100 - UNIT = 100 8500 - UNIT = 8500