Abbotsford
onqenp2060

PASS & SEYMOUR 20 inch Plastic Hinged Door, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP2060

Description

The standalone hinged door attaches easily to the ENP2080 plastic enclosure and is reversible adding flexibility to the installation. Purchase during the project trim-out phase to complete your structured wiring installation. Click here to learn more about the unique features that will save you time and simplify installation.

Specifications

Brand Name On-Q Type Enclosure
Width 15.97 in Depth 2.1 in
Material ABS,ABS Plastic,Plastic Color White
UPC 804428432753

Packages

1 - UNIT - 1