PASS & SEYMOUR ENP30605NA 30-inch Plastic Trim Ring and Hinged Door, 5-Pack
Description
The hinged door and trim ring easily attach to the ENP3080-NA plastic enclosure (ENP3080-5NA Bulk Pack) and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged cover has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Cover | Type | Trim/Hinged |
Length | 30 in | Width | 14.32 in |
Depth | 4.17 in | Material | Plastic |
Thickness | 1.35 in | Color | White |
Mounting Type | Stud/Wall | Standards | UL Listed, UL60950-1 and CAN/CSA C22.2 No. 60950-01-07, RoHS Compliant |
Application | For Wired and Wireless Low Voltage Systems | UPC | 804428433927 |
Packages
1 - UNIT - 1 | 12 - SKID - 12 |