PASS & SEYMOUR 42 inch Plastic Hinged Door (5/Pack), White
Description
This standalone hinged door is designed to be purchased in the project trim-out phase to complete installation of the structured wiring assembly.The door attaches easily to the ENP4280 plastic enclosure without the need for tools or the help of a second installer.FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Adds 1.2" of depth for cable headroom and 3rd party device compatibility• Extra venting along the vertical plane allows for superior heat dissipation• Doors stack for efficient transportation and warehousing• Lockable with provided screws• Covers drywall hole for clean finish• UL listed.
Specifications
Brand Name | On-Q | Sub Brand | Legrand-On-Q |
Item Name | Cover | Type | Hinged |
Length | 42 in | Width | 16.46 in |
Depth | 44.3 in | Material | ABS Cover, Cold Rolled Steel Hinge |
Thickness | 0.1 in | Cable Entry | Knockouts located on top and bottom for cable access |
Color | White | Finish | Thermoplastic |
Mounting Type | Attaches easily to the ENP4280 plastic enclosure | Temperature Rating | 32 - 122 °F |
For Use With | 42 in MDU Enclosure | Standards | UL, cULus Listed, RoHS Compliant |
Application | For Residential Application, Centralized Distribution Enclosure, Wired and Wireless Low Voltage Systems | UPC | 804428432340 |
Packages
1 - UNIT - 1 |