Abbotsford
onqf7510

PASS & SEYMOUR F7510 Three Bay Module Mounting Bracket, White

Price $39.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:F7510
Documents Documents

Description

Want to increase the capacity of your On-Q enclosure? No problem. Innovative integration brackets allow you to mix and match products for seamless connectivity. This means that you can stick with what you're familiar with - your favorite products will be right there just the way you like them. Imagine the possibilities.FEATURES AND BENEFITS:• RoHS Compliant• Allows mounting of 3 single size modules.• Mounts vertically or horizontally for maximum flexibility.• Additional brackets can be added for expansion.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Mounting Bracket Module Type 3-Bay
Width 13.6 in Depth 1.625 in
Material Steel Thickness 18.0 in
Cable Entry Top, Bottom, Front Color White
Finish Reflective Powder Coat Mounting Type Enclosure
Standards ANSI/UL 1863, RoHS Compliant, UL Listed, Buy American Compliant Application For Residential Use
UPC 871744100055

Packages

1 - UNIT - 1