×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
lavdrr44

LEGRAND AV DRR-44 Heavy Duty Relay Rack, Black

Price $523.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:DRR-44

Description

Solid fully welded steel construction for structural integrity. Front steel rail channels are 10-32 threaded for equipment mounting. Rear channel holes for convenient cable lacing top to bottom. Heavy duty 14-gauge gusseted steel base. Hole pattern on sides of rail allows for cable lacing and easy ganging to existing racks. Hole pattern on top allows for installation of 12 and 18 inch wide cable ladders. Grounding stud installed in base. Durable black powder coat finish. Ships assembled and ready to install.

Specifications

Brand Name Middle Atlantic Item Name Relay Rack
Type Heavy-Duty, 44RU Material Steel
Color/Finish Black Dimensions 77 in L x 19 in W
Includes 10-32 Rack Screws

Packages

1 - UNIT - 1