LEGRAND AV 9 inch-15 inch 4 RU Hinged Panel Mount Rack, Black
Description
The HPM-4-915 hinged panel mount from Middle Atlantic allows 4U of equipment to swing out for easy rear access. With a usable depth of 15 inches, this wall mount is perfect for patch panels and networking equipment.
Specifications
Brand Name | Middle Atlantic | Item Name | Wall Mount Rack |
Type | 4RU | Material | Steel |
Color/Finish | Black | Dimensions | 19.61 in W x 15 in D x 7 in H |
Includes | 10-32 Rack Screws | Standards | RoHS Compliant, Greenguard |
Application | For Patch Panels and Networking Equipment | UPC | 656747115578 |
Packages
1 - UNIT - 1 |