![lavsbx10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268219833.jpg?preset=medium)
LEGRAND AV 10RU SBX Series Fixed Wall Rack, Black
Description
Middle Atlantic Products SBX Series Rack, Height: 20.6 IN, 22.3 IN Width, 17 IN Depth, Steel, Powder Coat, Black, Mounting: Wall, Cable Entry: Knockouts, RoHS Compliant, EIA Compliant Standard
Specifications
Brand Name | Middle Atlantic | Sub Brand | Middle Atlantic Products |
Item Name | Wall Rack | Type | SBX Series Rack |
Material | Steel | Mounting | Wall |
Series/Model | SBX Series | Color/Finish | Black |
Dimensions | 22.3 in W x 17 in D x 20.6 in H | Standards | Buy American Compliant, RoHS Compliant, EIA Compliant |
UPC | 656747031038 |
Packages
1 - UNIT - 1 |