LEGRAND AV 45RU 2-Post RL Series Open frame Steel Rack, Black
Description
RL Series 2 Post Steel Open Frame Rack incorporate a self-squaring, self-leveling design for easy assembly. Top rails accommodate standard cable ladders. Strong steel construction. Threaded 10-32, with numbered spaces. Channels constructed from 11-gauge steel to provide extra strength. Ships flat to save space. Self-aligning design for fast assembly. Includes 50 rack screws.
Specifications
Brand Name | Middle Atlantic | Item Name | Open Frame Rack |
Type | 2-Post, Self-Aligning, Self- Squaring | Dimensions | 84.62 in H |
Series | RL Series | Shelf Size | 45RU |
Material | 11 ga Steel | Finish | Powder-Coated |
Includes | (50) Rack Screws | Standards | EIT/TIA Compliant |
Packages
1 - UNIT - 1 |