LEGRAND AV 8 RU WM Series Open Frame Wall Rack
Description
Mount virtually any data or telecommunications component on this self-squaring wall mount rack. Self-aligning design makes this open frame rack quick and easy to assemble. Ideal for wall mounting fiber-optic equipment, its fixed design prevents kinking or breaking of glass fibers. Rugged steel construction; includes rack screws.
Specifications
Brand Name | Middle Atlantic | Item Name | Wall Mount Rack |
Type | 8RU | Material | Steel |
Mounting | Screw Mount | Color/Finish | Black |
Dimensions | 17.5 in L x 18 in D x 14 in H | Includes | 10-32 Rack Screws |
Standards | TAA Compliant | Application | For Data or Telecommunications Component |
UPC | 656747024047 |
Packages
1 - UNIT - 1 |