
LEGRAND AV WM-15-18 15RU Wall Mount Rack, Black
Description
Mount virtually any data or telecommunications component on this self-squaring wall mount rack. Self-aligning design makes this open frame rack quick and easy to assemble. Ideal for wall mounting fiber-optic equipment, its fixed design prevents kinking or breaking of glass fibers. Rugged steel construction; includes rack screws.
Specifications
Brand Name | Middle Atlantic | Item Name | Wall Mount Rack |
Type | 15RU | Material | Steel |
Mounting | Screw Mount | Color/Finish | Black |
Dimensions | 30 in L x 18 in D x 26.25 in H | Includes | 10-32 Rack Screws |
Standards | TAA Compliant | Application | For Data or Telecommunications Component |
UPC | 656747023965 |
Packages
1 - UNIT - 1 |