
LEGRAND AV WM-30-18 30RU Wall Mount Rack, Black
Description
Mount virtually any data or telecommunications component on this self-squaring Wall Mount rack. Self-aligning design makes this open frame rack quick and easy to assemble. Ideal for wall mounting fiber-optic equipment, its fixed design prevents kinking or breaking of glass fibers. Rugged steel construction; includes rack screws.
Specifications
Brand Name | Middle Atlantic | Item Name | Wall Mount Rack |
Type | 30RU | Material | Steel |
Mounting | Screw Mount | Color/Finish | Black |
Dimensions | 56.25 in L x 18 in D x 52.2 in H | Includes | 10-32 Rack Screws |
Standards | TAA Compliant | Application | For Data or Telecommunications Component |
Packages
1 - UNIT - 1 |