LEGRAND AV 2 RU Utility Rack Shelf, Black
Description
Middle Atlantic Products Universal Rackshelf, Height: 3-1/2 IN, 17.44 IN Width, 14-1/2 IN Depth, 16 GA Steel, Powder Coat, Black, 50 LB Weight Capacity, Number Of Spaces: 2 Shelves, CUL Listed, RoHS EU Directive 2002/95/EC Compliant, GREENGUARD Gold Certified
Specifications
Brand Name | Middle Atlantic | Sub Brand | Middle Atlantic Products |
Item Name | Rack Shelf | Type | Universal |
Material | Steel | Color/Finish | Black |
Dimensions | 19 in W x 14.5 in D x 3.5 in H | Standards | UL Listed, RoHS EU Directive 2002/95/EC Compliant, GREENGUARD Gold Certified |
UPC | 656747022692 |
Packages
1 - UNIT - 1 |