IPEX Scepter F Series Blank Cover c/w Gasket
Description
ScepterĀ® Cover with gasket, PVC, 1 gang, grey.
Specifications
Brand Name | Ipex | Item Name | Blank Cover Plate with Gasket |
Type | Rectangular | Material | PVC |
Number of Gangs | 1 | Color | Gray |
Mounting Type | Screw | Standards | CSA C22.2 No. 18, UL 514C |
UPC | 622454776111 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |