PASS & SEYMOUR 3795 2.13 inch Weatherproof Thermoplastic Cover, Gray
Description
Weatherproof Thermoplastic Self-Closing Cover, Power Outlet 2.13" Diameter, Vertical 4 Screw Mounting, Gray.FEATURES AND BENEFITS:• Broad line of single gang covers for switches, receptacles, GFCIs and power outlets.• Clear polycarbonate lid with reinforced thermoplastic base.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover with Hinged Lid | Type | Covers |
Diameter | 2.13 in | Length | 125.2 mm |
Width | 76.2 mm | Depth | 28.5 mm |
Material | Thermoplastic | Number of Outlets | 1 |
Color | Gray | Finish | Matte |
Mounting Type | Box, Screw, Vertical | For Use With | Floor Boxes |
Standards | UL Listed | Application | For Commercial, Residential |
UPC | 785007775006 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |