
PASS & SEYMOUR 3723FS Weatherproof Self-Closing Thermoplastic Cover, Gray
Description
Weatherproof Thermoplastic Self-Closing Cover, Decorator or Ground Fault Circuit Interrupter, Vertical 4 Screw Mounting - Padlockable, Gray.FEATURES AND BENEFITS:• Broad line of single gang covers for switches, receptacles, GFCIs and power outlets.• Clear polycarbonate lid with reinforced thermoplastic base.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Box Cover | Type | Covers |
Width | 3.0 in | Depth | 1.125 in |
Material | Thermoplastic | Number of Outlets | 1 |
Color | Gray | Finish | Matte |
Mounting Type | Screw | Standards | UL Listed |
Application | Commercial and Residential Applications | UPC | 785007765380 |
Packages
1 - UNIT - 1 |