
PASS & SEYMOUR CA8GVFS 1-Gang 5-Screw Mounting Cast Weatherproof Cover Duplex Receptacle Vertical, Gray
Description
Weatherproof Cover Duplex Receptacle, Vertical 1 Self Closing Lid, 5 Screw Mounting, Gray.FEATURES AND BENEFITS:• RoHS Compliant• Broad line of single gang covers for receptacles and power outlets.• Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.• Heavy-duty die-cast zinc.• Stainless steel springs.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | Covers |
Length | 2.81 in | Width | 2.75 in |
Depth | 4.56 in | Material | Die-Cast Zinc |
Number of Outlets | 1 | Color | Gray |
Finish | Matte | Mounting Type | Weatherproof Box |
For Use With | Duplex Receptacle | Standards | cULus Listed |
Application | For Residential, Commercial Use | UPC | 785007264418 |
Packages
1 - UNIT - 1 | 14 - UNIT - 14 |