WIREMOLD 500B 525 Series Blank Faceplate, Silver
Description
Blank faceplate for all four-piece fittings. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Faceplate | Type | 525 Series Service Fittings |
Length | 4-1/2 in | Width | 2-5/8 in |
Material | Die-Cast Aluminum | Cable Entry | Through Floor |
Color | Silver | Finish | Satin |
For Use With | 525 Series Floor Box | Standards | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC |
Application | Commercial, Office | UPC | 786564218722 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |