
WIREMOLD 500-GFI 525 Series GFI Faceplate, Silver
Description
Accepts GFI Decora style receptacle. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Receptacle Service Plate | Type | Metallic |
Length | 4 1/2 in | Width | 0.9 in |
Material | Aluminum | Series | 525 |
Cable Entry | Through Floor | Color | Silver |
Mounting Type | Screw-On | For Use With | Decora or GFI Device |
Standards | cULus Listed in File Number E11912 Guide RQKX, Meets Article 390 of NEC, cULus Listed, NAFTA, RoHS Compliant, Buy American Compliant | Application | For Commercial, Office |
UPC | 786564219064 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |