WIREMOLD 500DR 525 Series Duplex Faceplate, Silver
Description
Accepts duplex receptacles. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.This product meets the material restrictions of RoHS.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Faceplate | Type | 1-Duplex Receptacle |
Length | 4-1/2 in | Width | 2-5/8 in |
Material | Die-Cast Aluminum | Number of Gangs | 1 |
Cable Entry | Through Floor | Color | Silver |
Finish | Satin | For Use With | 525 Series Floor Box |
Standards | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC | Application | Commercial, Office |
UPC | 786564218708 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |