Abbotsford
wrm525j

WIREMOLD 525J 525 Series Four-Piece Power Service Fitting, Silver

Price $130.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:525J
Documents Documents

Description

GFI device plate one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC.


GFI device plate one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Service Fitting Type 1 GFI Opening
Length 4-7/16 in Width 3-1/8 in
Depth 3 in Material Aluminum
Series 525 Cable Entry Through Floor
Color Silver Finish Brushed
Mounting Type Screw-On Standards cULus Listed, UL File Number E11912, Meets Article 390 of NEC
Application Commercial, Office UPC 786564015048

Packages

1 - UNIT - 1 10 - UNIT - 10