
WIREMOLD 828PR-BLK Cover Plate Flip Lid Duplex Receptacle, 1-Gang Floor Box Cover, Non Metallic
Description
Non-metallic duplex cover plate. It has flip lid.
Specifications
Brand Name | Wiremold | Sub Brand | Omnibox™ |
Item Name | Cover Plate | Type | Rectangular, Duplex Receptacle, Assembled |
Length | 4-1/8 in | Width | 3-3/16 in |
Depth | 4.25 in | Material | Polycarbonate |
Number of Gangs | 1 | Number of Outlets | 2 |
Cable Entry | Through Floor | Color | Black |
Finish | Brushed Aluminum | Mounting Type | Screw-On |
For Use With | 106 Type Communication Adapter, OmniBox Series Floor Boxes | Standards | cULus Listed Metallic Outlet Boxes: File Number E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application | Commercial | UPC | 786564278023 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |