
WIREMOLD 828R Omnibox Rectangular Duplex Cover Plate, Brass
Description
Brass duplex cover plate. Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminium or non-metallic covers and flanges. non-metallic covers are interchangeable with aluminium flanges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Plate | Type | Floor Box |
Length | 3.156 in | Width | 4.182 in |
Depth | 4.25 in | Material | Brass, Metal |
Series | OmniBox | Number of Gangs | 2 |
Number of Outlets | 2 | Cable Entry | Through Floor |
Color | Brass, Brushed Aluminum, Black, Brown | Mounting Type | Screw-On |
For Use With | Duplex Receptacle | Standards | UL File Number E2961, Meets Article 314.27(C) of NEC |
Application | For Commercial, Office use | UPC | 786564266464 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |