Abbotsford
wrm828rtcal

WIREMOLD 828R-TCAL Legrand Wiremold® Duplex Cover Plate

Price $103.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:828R-TCAL

Description

Brushed aluminium duplex cover plate. Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminium or non-metallic covers and flanges. non-metallic covers are interchangeable with aluminium flanges.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Plate Type Floor Box
Length 3.29 in Width 4.31 in
Depth 4.25 in Material Brushed Aluminum, Plastic
Series OmniBox Number of Gangs 1
Number of Outlets 2 Cable Entry Through Floor
Color Brass, Brushed Aluminum, Black, Brown Mounting Type Screw-On
For Use With Duplex Receptacle Standards UL File Number E2961, Meets Article 314.27(C) of NEC
Application For Commercial, Office use UPC 786564017769

Packages

1 - UNIT - 1 10 - UNIT - 10