WIREMOLD 829PFL-BLK Communications Cover Plate, Black
Description
Modulink 880MP communications cover plate. Individual flip lids. Gasket included. Accepts Wiremold CM series open system adapters. 6 A communication adapter (CM-MAB) included. For use with 2 A size devices only. For carpet or tile installations. Replacement flip lids can be ordered under catalogue no. PFL-BLK and PFL-BRN. Each catalogue no. comes with three flip lids. NOTE: Brass covers and flanges are not interchangeable with aluminium or non-metallic covers and flanges. non-metallic covers are interchangeable with aluminium flanges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Communication Cover Plate | Type | Assembled, Non-Metallic, OmniBox |
Length | 3-3/16 in | Width | 3-3/16 in |
Depth | 4.25 in | Material | Plastic |
Number of Gangs | 1 | Cable Entry | Through Floor |
Color | Black | Mounting Type | Screw |
Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC | Application | For Commercial, Office Use |
UPC | 786564549291 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |