
WIREMOLD 881CTCBK Ratchet-Pro 881 Series Multiple Service Floor Box Cover Kit, Black
Description
Ratchet-Pro 881 series multiple service floor box cover kit. For 881 PVC floor box. Kit complete with prewired 20 A duplex receptacle (receptacle can be wired as standard receptacle or isolated ground), black flange and black slide holder, 881ADP adapter and 881DIV divider. Provided with Wiremold CM series open system unloaded adapters ortronicsĀ® series II and TracJack adapters. Modular jacks sold separately.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Wiremold |
Item Name | Multiple Service Cover Kit | Type | Not Assembled |
Material | PVC | Number of Outlets | 2 |
Cable Entry | Through Floor | Color | Black |
Mounting Type | In Floor | For Use With | Ratchet-Pro Series Floor Boxes |
Standards | cULus Listed Non-metallic Outlet Boxes: File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC | Application | Commercial, Office |
UPC | 786564140139 |
Packages
1 - UNIT - 1 |