
WIREMOLD 881RC4ATCBK Ratchet-Pro 881 Series Multiple Service Floor Box Cover Kit, Black
Description
Ratchet-Pro 881 series multiple service floor box cover kit. For 881PVC floor box. Kit complete with two 20 A duplex receptacles (receptacles can be wired as standard or isolated ground), black flange and black slide holder, 881ADP adapter and 881DIV divider. Provided with Wiremold CM series open system unloaded adapters ortronicsĀ® series II and TracJack adapters. Modular jacks sold separately.
Specifications
Brand Name | Wiremold | Sub Brand | Ratchet-Pro™ |
Item Name | Floor Box Cover | Type | 4 Ports |
Width | 8.25 in | Depth | 8.25 in |
Material | PVC | Series | 881 |
Number of Outlets | 4 | Cable Entry | Through Floor |
Color | Black | Mounting Type | In Floor |
Includes | (2) Duplex Receptacles | Standards | cULus Listed, UL File Number E110748, Meets Article 314.27(C) of NEC. |
Application | Commercial, Office | UPC | 786564013044 |
Packages
1 - UNIT - 1 |