
WIREMOLD 895P-BRZ Ratchet-Pro 881 Series Duplex Cover Plate, Bronze
Description
Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Cover Plate | Type | Assembled, Metallic |
Diameter | 5-1/2 in | Width | 5.5 in |
Depth | 5.5 in | Material | Aluminum/Polycarbonate |
Series | 880 | Number of Outlets | 2 |
Color | Bronze | Mounting Type | Screw |
For Use With | Floor Boxes | Standards | cULus Listed Metallic Outlet Box: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application | For Commercial and Office use | UPC | 786564895008 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |