Abbotsford
wrm895tgfi

WIREMOLD 895TGFI Ratchet-Pro 881 Series GFI Receptacle Cover Plate, Brass

Price $143.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:895TGFI
Documents Documents

Description

Ratchet-Pro 881 series brass GFI receptacle cover plate, 4-1/2 inch for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.


Brass GFI receptacle cover plate, 4 1/4'' (108mm) for tile. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

Specifications

Brand Name Wiremold Sub Brand Ratchet-Pro™
Item Name Cover Plate Type GFI Duplex Receptacle, Assembled
Diameter 4-1/4 in Material Brass
Number of Gangs 1 Color Brass
Mounting Type Screw-On Standards cULus Listed Metallic Outlet Boxes: File Number E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Application Commercial UPC 786564109600

Packages

1 - UNIT - 1 8 - UNIT - 8