Abbotsford
wrmxb814c520bn

WIREMOLD XB814C520BN Outdoor Ground Box 2-Gang, 20A Duplex Receptacles, Brown

Price $1,414.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XB814C520BN

Description

The brown Outdoor Ground Box cover assembly is prewired on a single circuit with (2) 20A weather resistant duplex receptacles. CAUTION: All ground box electrical circuits must be protected by a Ground Fault Circuit Interrupter upstream from the ground box.NOTE: Cover must be closed while in use. Use only molded plug and cord assemblies that are rated for outdoor use.NOTE: Maximum length of plug allowed at end of cord is 3'' (76mm).


cUL Coming Soon

UL listed to UL50E Type 6P (NEMA 6P) and IP68 requirements while in use

ADA compliant

Outdoor-rated construction

Keeps receptacles and connections dry even when submerged

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Ground Box Cover Assembly Type Assembled, Outdoor
Length 7 in Width 14 in
Depth 4 in Material Non-Metallic
Number of Gangs 2 Nominal Capacity 123 in³
Number of Outlets 4 Cable Entry 3/4 - 1-1/4 in
Color Brown Mounting Type Screw-On
Includes (2) 20 A Duplex Receptacles Standards UL Listed in File Number E486738 Guide QCNL, NEMA 6P, cULus Listed , RoHS Compliant
Application For Outdoor Open Spaces Grass or Concrete or Pavers UPC 786776187199

Packages

1 - UNIT - 1