
WIREMOLD XB814C520C2BN 20A Exterior Box Cover Assembly 5-20R (Two-Circuit), Brown
Description
Exterior Box Cover Assembly 5-20R (Two-Circuit) Exterior box cover assembly prewired with (2) 20A weather resistant duplex receptacles. Receptacles are wired on separate circuits with a shared neutral. NOTE: Installation requires double pole GFCI circuit breaker. When used in conjunction with the ground box body (XB814) the entire unit has a UL50E Type 6P & IP68 rating in outdoor locations. Brown.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Exterior Box Cover Assembly with 20 A Duplex Receptacle | Type | 2-Circuit, Assembled |
Length | 7 in | Width | 14 in |
Depth | 4 in | Material | Non-Metallic |
Number of Outlets | 4 | Cable Entry | 3/4 - 1-1/4 in Knockout |
Color | Brown | Mounting Type | Screw-On |
Standards | UL Listed in File Number E486738 Guide QCNL, cULus Listed, RoHS Compliant | Application | For Outdoor Open Spaces Grass or Concrete or Pavers |
UPC | 786776187946 |
Packages
1 - UNIT - 1 |