WIREMOLD XB814CL530GY Outdoor Ground Box 30A, 125V TURNLOK Locking Receptacle L5-30R, Gray
Description
The gray Outdoor Ground Box cover assembly is prewired with (1) 30A L5-30R 120V corrosion-resistant duplex receptacles. CAUTION: All ground box electrical circuits must be protected by a Ground Fault Circuit Interrupter upstream from the ground box.NOTE: Cover must be closed while in use. Use only molded plug and cord assemblies that are rated for outdoor use.NOTE: Maximum length of plug allowed at end of cord is 3'' (76mm).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Ground Box Cover Assembly | Type | Assembled, Outdoor |
Length | 7 in | Width | 14 in |
Depth | 1 in | Material | Non-Metallic |
Number of Outlets | 1 | Cable Entry | 3/4 - 1-1/4 in |
Color | Gray | Mounting Type | Screw-On |
Includes | (1) 30 A, 125V Turnlok® L5-30R Locking Receptacle | Standards | UL Listed in File Number E486738 Guide QCNL, NEMA 6P, cULus Listed , RoHS Compliant |
Application | For Outdoor Open Spaces Grass or Concrete or Pavers | UPC | 786776187243 |
Packages
1 - UNIT - 1 |