
WIREMOLD XB814CL630BK Outdoor Ground Box 30A, 250V TURNLOK Locking Receptacle L6-30R, Black
Description
The black Outdoor Ground Box cover assembly is prewired with (1) 30A L6-30R 240V corrosion-resistant duplex receptacles.CAUTION: All ground box electrical circuits must be protected by a Ground Fault Circuit Interrupter upstream from the ground box.NOTE: Cover must be closed while in use. Use only molded plug and cord assemblies that are rated for outdoor use.NOTE: Maximum length of plug allowed at end of cord is 3'' (76mm).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Ground Box Cover Assembly | Type | Outdoor, Assembled |
Length | 7 in | Width | 14 in |
Depth | 1 in | Material | Non-Metallic |
Number of Outlets | 1 | Cable Entry | 3/4 - 1-1/4 in Knockout |
Color | Black | Mounting Type | Screw-On |
Enclosure Type | NEMA 6P | Includes | (1) 30 A, 250 V Turnlok® L6-30R Locking Receptacle |
Standards | UL Listed in File Number E486738 Guide QCNL | Application | For Outdoor Open Spaces Grass or Concrete or Pavers |
UPC | 786776187267 |
Packages
1 - UNIT - 1 |