
WIREMOLD XB814CPBK Outdoor Ground Box Cover Plate Kit, Black
Description
The black Replacement Cover Plate comes complete with a new handle and all of the mounting hardware required. Durable finish. Easy to replace.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Ground Box Cover Plate Kit | Type | Assembled, Outdoor |
Length | 11/16 in | Width | 11 in |
Material | Non-Metallic | Nominal Capacity | 123 in³ |
Color | Black | Mounting Type | Screw-On |
Standards | UL Listed in File Number E486738 Guide QCNL, ROHS, Buy American Compliant | Application | For Outdoor Open Spaces Grass or Concrete or Pavers |
UPC | 786776187700 |
Packages
1 - UNIT - 1 |