Abbotsford
tab52c16

ABB 4 inch x 1-1/4 inch Square Device Cover

Price $9.6411 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:52 C 16

Description

One Gang Square Device Cover, 8.3 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square, 1-1/4 in Raised
Length 4 in Width 4 in
Material Steel Number of Gangs 1
Nominal Capacity 8.3 in³ Number of Outlets 1
Color Silver Finish Galvanized
Standards UL File Number E2969 UPC 785991138900

Packages

1 - UNIT - 1 25 - UNIT - 25