ABB 4 inch x 1-1/4 inch 2-Gang Steel Square Device Cover
Description
Two Gang Square Device Cover, 15 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square, 1-1/4 in Raised |
Length | 4 in | Width | 4 in |
Material | Steel | Number of Gangs | 2 |
Nominal Capacity | 15 in³ | Number of Outlets | 2 |
Color | Silver | Finish | Pre-Galvanized |
Standards | UL E2969 Listed | UPC | 785991139150 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |