ABB 4 inch x 1-1/2 inch 1-Gang Square-Cut Tile Wall Cover
Description
Single Gang Square-Cut Tile Wall Cover, 11 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, pack of 25.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square, 1-1/2 in Raised |
Length | 4 in | Width | 4 in |
Material | Steel | Number of Gangs | 1 |
Nominal Capacity | 11 in³ | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Standards | UL File Number E2969 | UPC | 785991140200 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |