ABB 52C512-25 Steel City® Outlet Box Cover Square 1 Outlets Silver
Description
4 Inch Pre-galvanized Steel Square Cut Tile Wall Cover, 2 Inch Raised, 14.8 Cuin. For Use With One Device.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Square |
Length | 4 in | Width | 2 in |
Material | Steel | Nominal Capacity | 14.8 in³ |
Number of Outlets | 1 | Number of Knockouts | 0 |
Color | Silver | Finish | Galvanized |
Standards | UL E2969 Listed | UPC | 785991140255 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |