ABB 664 RP Steel City® Duplex Receptacle Plate for 664 Series Floor Box
Description
STEEL CITY® Duplex receptacle plate for 664 series floor boxes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Duplex Receptacle Cover | Type | Recessed Service |
Material | Steel | Mounting Type | Screw |
For Use With | 664 SC and 664 CI Sub-Floor Outlet Boxes | Standards | UL E2969 Listed |
Application | For use with 664 SC and 664 CI floor boxes | UPC | 785991618877 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1120 - UNIT = 1120 |