ABB 68-HP-FC-ALM 68-HP Series Flush Cover Aluminum with Black Powder Coat
Description
Flush Cover, Solid Aluminum with Brushed Finish, 1000 Pound Load Limit, For Flush Service Round Floor Box, 140 Cubic Inches, Opening Diameter 5-31/32 Inches, Base Diameter 8-1/8 Inches, Depth 6 Inches, 1 Inch and 1-1/2 Inch Conduit Hubs, Non-Metallic, Minimum Concrete Depth Flush 4 Inches Furniture Feed 3-1/2 Inches
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Cover | Type | Flush Service |
Material | Aluminum | Color | Brushed Aluminum |
Finish | Brushed Aluminum | Mounting Type | Screw |
For Use With | 68-HP Series Floor Boxes | Standards | UL File Number E11461 |
Application | For use with 68-HP series floor boxes | UPC | 785991056273 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |