Abbotsford
tab68hpfmk

ABB 68-HP-FMK 68-HP Series Mounting Kit for Flush Covers

Price $253.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:68-HP-FMK

Description

Mounting Kit for Flush Covers, Includes Stainless Steel Retainer Barbs, 3 Compartments, Voltage Divider, 3 Device Plates, and 3 Duplex Inserts.PRODUCT FEATURES:- Stainless steel barbs, no gluing required- Includes 3-compartments for standard devices- Voltage dividers allow any combination of power and communications devices- Each compartment includes 1-knockout for power and 1-knockout for data for access to either power or communications wiring- Kit includes mounting flange, voltage divider, 3-device plates, 1-center plate-GFCI/rectangular, 2-side plates-rectangular and 3-duplex inse

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Mounting Kit Type Flush Service
Material Non-Metallic Mounting Type Screw
For Use With 68-HP Series Floor Boxes Standards UL File Number E11461
Application 3-gang mounting kit used to mount a 68-HP series flush cover to a 68-HP series floor box. UPC 785991056228

Packages

1 - UNIT - 1 4 - UNIT - 4