![tab68rcstblk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967022.jpg?preset=medium)
ABB 68R-CST-BLK Steel City® Recessed Service Floor Box Kit, Black
Description
68R Recessed cover kit, Steel City®. For use with 68 P round floor box. Includes cover assembly, Receptacle mounting plate, Duplex receptacle insert, 2-port keystone data plate, Blank data plate, Voltage divider.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Recessed Cover | Type | Round |
Material | Non-Metallic | Color | Black |
For Use With | 68 P Round Floor Box | Standards | UL File Number E11461 |
Application | For use with 68 P round floor box | UPC | 785991044409 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 144 - UNIT = 144 |