Abbotsford
tab68rcstgry

ABB 68R-CST-GRY 68R Series Recessed Service Floor Box Cover Kit, Gray

Price $125.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:68R-CST-GRY

Description

Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Gray, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications.PRODUCT FEATURES:- Unique cover provides aesthetic recessed service- Patented lid can be rotated to expose a small opening for cords, enabling the lid to close flush with the floor while in use.- Cover accepts 1-duplex or GFCI receptacle, no special device plates required.- Cover accepts up to two communications jacks- Includes (1)-2-port keystone data plate and 1-blank data plate for customer cut-outs or power only applications.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Recessed Cover Type Round
Depth 85.725 mm Material Non-Metallic
Color Gray For Use With 68 P Round Floor Box
Standards UL E11461 Application For use with 68 P round floor box
UPC 785991044430

Packages

1 - UNIT - 1 4 - UNIT - 4