ABB ELECTRIFICATION CANADA INC CDR FS/FD Cover 1-Unit 1 Outlets Gray
Description
The IBERVILLE FS & DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Item Name | FS/FD Cover |
Type | 1-Unit | Material | Die-Cast Aluminum |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Finish | Untreated |
Mounting Type | Box, Horizontal and Vertical | For Use With | Rigid/IMC Conduits |
Standards | UL File Number E28688, CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 042269442108 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |