ABB P 64 CP Steel City 1-gang Brass Carpet Plates for 60W Series
Description
STEEL CITY® single gang metallic carpet plate made of brass. For use with 61W, 62W, 640 and 840 series floor boxes. 4-5/8 inch length, 6-1/8 inch wide.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Carpet Plate | Type | Flush Service, 1-Inlet |
Length | 117.475 mm | Width | 155.575 mm |
Material | Brass | Number of Gangs | 1 |
Mounting Type | Screw | For Use With | 61W, 62W, 640 and 840 Series Floor Box |
Standards | UL File Number E2969 | Application | For use with 61W, 62W, 640 and 840 series floor boxes |
UPC | 785991631401 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1476 - UNIT = 1476 |