ABB P 64 DS Steel City MopTite™ Duplex Receptacle Cover Plate, Brass
Description
Steel City® MopTite™ cover plate, polished brass finish with duplex lift lids. Furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws, 3 x 4-1/2 inch outside diameter. For use with 60W series floor boxes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cover Plate | Type | Multi-Gang, Duplex |
Length | 4-1/2 in | Width | 76.2 mm |
Material | Brass | For Use With | 61W, 62W, 640P, 640, 840 and 740 Series Flush Service Floor Boxes |
Standards | UL File Number E2969 | Application | For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes |
UPC | 785991631333 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 10K - UNIT - 10,000 |