ABB P 64 DU Duplex MopTite cover plate with 1-7/16 plug size.
Description
MOPTITEā¢ duplex Cover plate made of brass. For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes. Furnished complete with sealing gasket and #8-32 x 7/16 inch brass screws.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cover Plate | Type | Support Shape, Multi-Gang |
Length | 4-1/2 in | Width | 76.3 mm |
Material | Brass | For Use With | 61W, 62W, 640P, 640, 840 and 740 Series Flush Service Floor Boxes |
Standards | UL File Number E2969 | Application | For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes |
UPC | 785991631319 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1260 - UNIT = 1260 |